Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18108183
Zoro # G6448382
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis(R)
- Color Black
- Construction Nylon
- Includes Clip, Strap
- Exterior Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18108183
- Zoro # G6448382
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Width | 1.5 in |
Exterior Length | 2.33 in |
Exterior Depth | 4 in |
Exterior Height | 4 in |
Details
Item | Carrying Case |
For Use With | Ventis(R) |
Color | Black |
Construction | Nylon |
Includes | Clip, Strap |
Features | Extended Range Li-Ion Battery or Alkaline |
Resistance Properties | Water Resistant |
Series | Ventis MX4, Ventis Pro5 |
Housing Material | Nylon |
Description
Carrying Case, Product Type Carrying Case, Series Ventis MX4, Ventis Pro5, Resistance Properties Water Resistant, For Use With Ventis(R), Housing Material Nylon, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Extended Range Li-Ion Battery or Alkaline, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.50 Diopter (BKH25)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- SIGNMISSION OSHA Sign, Surface May Be Hot Do Not Touch With Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-NS-D-1014-L-18509)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17156650-3)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- Industrial Scientific Gas Detection