Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18108175
Zoro # G6912202
original price:
$30.25
5% off
new price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis(R)
- Color Black
- Exterior Length 2.33 in
- Exterior Depth 4 in
- Exterior Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18108175
- Zoro # G6912202
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Length | 2.33 in |
Exterior Depth | 4 in |
Exterior Width | 1.5 in |
Exterior Height | 4 in |
Details
Item | Carrying Case |
For Use With | Ventis(R) |
Color | Black |
Includes | Clip, Strap |
Construction | Nylon |
Features | Li-Ion Battery |
Housing Material | Nylon |
Series | Ventis MX4, Ventis Pro5 |
Resistance Properties | Water Resistant |
Description
Carrying Case, Product Type Carrying Case, Series Ventis MX4, Ventis Pro5, Resistance Properties Water Resistant, For Use With Ventis(R), Housing Material Nylon, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Li-Ion Battery, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Neon Yellow & Black (PROTOS-YB)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40065)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Hand Tool, 4" L, Light Weight (17156983)
- Industrial Scientific Gas Detection