Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18106864
Zoro # G7186514
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MX6
- Exterior Depth 5 1/3 in
- Exterior Width 1.56 in
- Includes Clip, Strap
- Features Rugged Design, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106864
- Zoro # G7186514
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Depth | 5 1/3 in |
Exterior Width | 1.56 in |
Exterior Length | 3 in |
Exterior Height | 5.33 in |
Details
For Use With | MX6 |
Item | Carrying Case |
Includes | Clip, Strap |
Features | Rugged Design, Weather Resistant |
Color | Black |
Construction | Nylon |
Series | MX6 iBrid |
Resistance Properties | Water Resistant |
Housing Material | Nylon |
Description
Carrying Case, Product Type Carrying Case, Series MX6 iBrid, Resistance Properties Water Resistant, For Use With MX6, Housing Material Nylon, Color Black, Exterior Height 5.33 in, Exterior Length 3 in, Exterior Width 1.56 in, Features Rugged Design, Weather Resistant, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- W BOX SMOKE DETECTOR TESTER (0E-SMOKETEST)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employees Only Visitors Please Sign, Portrait (OS-NS-A-1824-V-12010)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- Industrial Scientific Gas Detection Accessories