Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Nylon, Black
Mfr # 18106831
Zoro # G6579675
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clip, Strap
- For Use With MX6
- Exterior Length 3 in
- Exterior Depth 5 1/3 in
- Exterior Width 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106831
- Zoro # G6579675
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Length | 3 in |
Exterior Depth | 5 1/3 in |
Exterior Width | 1.56 in |
Exterior Height | 5.33 in |
Details
Includes | Clip, Strap |
For Use With | MX6 |
Item | Carrying Case |
Features | Rugged Design, Weather Resistant |
Color | Black |
Construction | Nylon |
Resistance Properties | Water Resistant |
Series | MX6 iBrid |
Housing Material | Nylon |
Description
Carrying Case, Product Type Carrying Case, Series MX6 iBrid, Resistance Properties Water Resistant, For Use With MX6, Housing Material Nylon, Color Black, Exterior Height 5.33 in, Exterior Length 3 in, Exterior Width 1.56 in, Features Rugged Design, Weather Resistant, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- INDUSTRIAL SCIENTIFIC Gas Cylinder Holder, Wall Mount (17124348)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- Industrial Scientific Gas Detection Accessories