Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Leather, Black
Mfr # 18108815
Zoro # G6629323
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
- Color Black
- Construction Leather
- Features Li-Ion Battery
- Exterior Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18108815
- Zoro # G6629323
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Exterior Width | 1.5 in |
Exterior Length | 2.33 in |
Exterior Depth | 4 in |
Exterior Height | 4 in |
Details
Item | Carrying Case |
For Use With | VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101 |
Color | Black |
Construction | Leather |
Features | Li-Ion Battery |
Includes | Clip, Strap |
Resistance Properties | Water Resistant |
Housing Material | Leather |
Description
Carrying Case, Product Type Carrying Case, Series Not Applicable, Resistance Properties Water Resistant, For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, Housing Material Leather, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Li-Ion Battery, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- HY-KO Letter House R 3In Refl Blk (RV-50/R)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- Industrial Scientific Gas Detection