Shop All Gas Detection Accessories
Industrial Scientific
Carrying Case, Leather, Black
Mfr # 18108813
Zoro # G7126156
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
- Color Black
- Construction Leather
- Features Display Window, Li-Ion Battery
- Exterior Length 2.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18108813
- Zoro # G7126156
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Exterior Length | 2.33 in |
Exterior Depth | 4 in |
Exterior Width | 1.5 in |
Exterior Height | 4 in |
Details
Item | Carrying Case |
For Use With | VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101 |
Color | Black |
Construction | Leather |
Features | Display Window, Li-Ion Battery |
Includes | Clip, Strap |
Resistance Properties | Water Resistant |
Housing Material | Leather |
Description
Carrying Case, Product Type Carrying Case, Series Not Applicable, Resistance Properties Water Resistant, For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, Housing Material Leather, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Display Window, Li-Ion Battery, Includes Clip, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Goretex Filter Insert For High Capacity (17057803)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17156650-3)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- Industrial Scientific Gas Detection