Shop All Gas Detection Accessories
Industrial Scientific
Calibration Station
Mfr # 18108631-00
Zoro # G7356641
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ventis(TM) MX4 Multi-Gas Detectors
- Industry Type Healthcare
- Status Indicator LED
- Voltage 110 to 240V AC
- Features Bump Test Readings and Full Span Readings, Internal Memory, Pass/Fail Indications, Regulatory Compliance with Records of Instrument Serial Numbers, Single Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18108631-00
- Zoro # G7356641
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Calibration Station |
For Use With | Ventis(TM) MX4 Multi-Gas Detectors |
Industry Type | Healthcare |
Status Indicator | LED |
Voltage | 110 to 240V AC |
Features | Bump Test Readings and Full Span Readings, Internal Memory, Pass/Fail Indications, Regulatory Compliance with Records of Instrument Serial Numbers, Single Unit |
Includes | Pump |
Power Source | DC Adapter |
Standards | UL / CE |
Mount Type | Freestanding |
Compatible Detector Model/Series | Ventis MX4 |
Compatible Systems and Services | Cloud Connectivity |
Visual Alert Type | LCD |
Display Screen Type | LCD Dot Matrix |
Data Logger | Yes |
Sub-Brand | Industrial Scientific |
Series | Ventis MX4, Ventis Pro5 |
Communication Protocol | Ethernet |
Digital Memory Capacity | Cloud Connectivity |
Display Type | Digital |
Alert Type | Digital Display |
Description
Calibration Station, Product Type Calibration Kit, Standards UL / CE, Includes Pump, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- MPOWER Calibration Connector Luer Fitting & Tubing (DA-Luer-Connect)
- Industrial Scientific Gas Detection Accessories