Shop All Calibration Equipment
Industrial Scientific
Calibration Kit, 58L
Mfr # 18102275
Zoro # G7535729
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
- Flow Rate 0.5 lpm
- Material Aluminum
- Includes Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders
- For Use With Calibrating and bump testing ISC instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18102275
- Zoro # G7535729
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 14 1/4 in |
Cylinder Size | 58 L |
Length | 3 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
Test Stand Height | 14.25 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards ADR Compliant, Includes Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Tabletop, Visual Alert Type Not Applicable, Mount Type Freestanding, Communication Protocol None, Data Logger No, Compatible Systems and Services None, Digital Memory Capacity Not Applicable, Display Screen Type Not Applicable, Series Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5, Sub-Brand Industrial Scientific
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Propane Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0310-ND_5X3.5)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- CONDOR Exit Sign, English, 6" W, 3" H, Plastic, Green, White (480L49)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- REED INSTRUMENTS 5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges. (R9060)
- Industrial Scientific Gas Detection