Shop All Calibration Equipment
Industrial Scientific
Calibration Kit, 58L
Mfr # 18102189
Zoro # G7536009
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
- Flow Rate 0.5 lpm
- Material Aluminum
- Includes Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders
- For Use With Calibrating and bump testing ISC instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18102189
- Zoro # G7536009
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 14 1/4 in |
Cylinder Size | 58 L |
Length | 3 1/2 in |
Length (Straight Wireway) | 3 1/2 in |
Test Stand Height | 14.25 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards ADR Compliant, Includes Carrying Case, Flow Regulator, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Tabletop, Visual Alert Type Not Applicable, Mount Type Freestanding, Communication Protocol None, Data Logger No, Compatible Systems and Services None, Digital Memory Capacity Not Applicable, Display Screen Type Not Applicable, Series Radius BZ1, Ventis MX4, Ventis MX6, Ventis Pro5, Sub-Brand Industrial Scientific
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- PRESCO Polka Dot Flagging Tape (PDBBK)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- SENSIT Gas Regulator, 20psi (880-00032)
- Industrial Scientific Calibration Equipment