Shop All Calibration Gas
Industrial Scientific
Calibration Gas Cylinder, 103L
Mfr # 18103010
Zoro # G0210358
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen
- Cylinder Capacity 103 L
- Gas Mixture Hydrogen 1,000 ppm
- Cylinder Height 14 in
- Background Gas Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18103010
- Zoro # G0210358
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 14 in |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Hydrogen 1,000 ppm |
Background Gas | Nitrogen |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Chemical Formula | H2 |
Standards | ADR Compliant |
Gas Type | Hydrogen |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 1333-74-0 |
Outlet Connection Gender | Male |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen 1,000 ppm, Gas Type Hydrogen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Background Gas Nitrogen, Standards ADR Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S135)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- Industrial Scientific Gas Detection