Shop All Calibration Gas
Industrial Scientific
Calibration Gas, Carbon Monoxide, 34L
Mfr # 18100701
Zoro # G7532518
product price: $50.05
/ea
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18100701
- Zoro # G7532518
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | 5/8 in-18 UNF, INT, THD |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243 |
Gas Type | Carbon Monoxide |
Chemical Formula | CO |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,000 psi |
CGA Number | CGA 600 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Outlet Connection Gender | Female |
CAS Number | 630-08-0 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- Industrial Scientific Gas Detection