Shop All Calibration Gas
Industrial Scientific
Calibration Gas Bump Cylinder, 5.8L
Mfr # 18109568
Zoro # G7527776
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 5.8 L
- Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15%
- Max. Pressure 1,200 psi
- Cylinder Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109568
- Zoro # G7527776
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 1 7/8 in |
Cylinder Height | 3.84 in |
Connection Size | CGA C-10 |
Cylinder Diameter | 1.88 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 5.8 L |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. 09565 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Chemical Formula | CH4, CO, H2S, O2 |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,200 psi |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Outlet Connection Gender | Male |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 5.8 L, Cylinder Diameter 1.88 in, Cylinder Height 3.84 in, For Use With Mfr. No. 09565, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 75 ppm, Methane (25 Percent LEL), Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Propane, 58L (18109177)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Cal Gas, O2, LEL Pentane, 103L (18109173)
- GASCO Calibration Gas, Air, Butane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-17A-25)
- Industrial Scientific Gas Detection