Shop All Lab Equipment Parts
Industrial Scientific
Calibration Gas Bump Cylinder
Mfr # 18109597
Zoro # G6474256
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 1,200 psi
- Calibration Certificate NIST
- Background Gas Nitrogen
- Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 75 ppm, Methane (50% LEL), Oxygen 15%
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109597
- Zoro # G6474256
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Cylinder Dia. | 1 29/32 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 1.91 in |
Details
Max. Pressure | 1,200 psi |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulphide 75 ppm, Methane (50% LEL), Oxygen 15% |
Item | Calibration Gas |
Cylinder Material | Aluminum |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 5.8 L |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Outlet Connection Gender | Male |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Container Type | Cylinder |
Chemical Formula | CH4, CO, H2S, O2 |
Operating Pressure - Maximum | 1,200 psi |
For Use With | Mfr. No. 09565 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 5.8 L, Cylinder Diameter 1.91 in, Cylinder Height 14.25 in, For Use With Mfr. No. 09565, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 75 ppm, Methane (50 Percent LEL), Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- HEATHROW SCIENTIFIC Standard Microscope Slide Box, 100-Place (HS15991A)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- C&A SCIENTIFIC Slide Warmer, Small with Hinged Cover (XH-2005)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- ARMSTRONG CEILING & WALL SOLUTIONS Air Purification System, MERV 6 Filter (CTBP51UHZUVCN)
- Industrial Scientific Lab Equipment Parts