Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 58L Cylinder Cap.
Mfr # 18109167
Zoro # G701052305
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Methane, Oxygen, Sulfur Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Methane 2.5%, Oxygen 18%, Sulfur Dioxide 5 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109167
- Zoro # G701052305
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Methane, Oxygen, Sulfur Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Methane 2.5%, Oxygen 18%, Sulfur Dioxide 5 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Methane, Oxygen, Sulfur Dioxide |
Chemical Formula | CH4, O2, SO2 |
Standards | ADR Compliant |
Outlet Connection Gender | Male |
CAS Number | 74-82-8, 7446-09-5, 7782-44-7 |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Methane 2.5 Percent, Oxygen 18 Percent, Sulfur Dioxide 5 ppm, Gas Type Methane, Oxygen, Sulfur Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, O2, SO2, CAS Number 74-82-8, 7446-09-5, 7782-44-7, Background Gas Nitrogen
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS ConePro 600, Orange, 20' Red/White CAUTION-DO NOT ENTER Belt (CP600O-RWC200)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- Industrial Scientific Calibration Gas