Shop All Lab Equipment Parts
Industrial Scientific
Calibration Gas, 58L Cylinder Cap.
Mfr # 18106252
Zoro # G6474177
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
- Gas Name Nitrogen Dioxide
- Max. Pressure 1,000 psi
- Calibration Certificate NIST
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18106252
- Zoro # G6474177
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Cylinder Capacity | 58 L |
Item | Calibration Gas |
Gas Name | Nitrogen Dioxide |
Max. Pressure | 1,000 psi |
Calibration Certificate | NIST |
Cylinder Material | Aluminum |
Gas Mixture | Nitrogen Dioxide 10 ppm |
Background Gas | Nitrogen |
Product Type | Calibration Gas |
Container Type | Cylinder |
Gas Type | Nitrogen Dioxide |
Outlet Connection Gender | Male |
CAS Number | 10102-44-0 |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Operating Pressure - Maximum | 1,000 psi |
Standards | ADR Compliant |
Chemical Formula | NO2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Nitrogen Dioxide 10 ppm, Gas Type Nitrogen Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NO2, CAS Number 10102-44-0, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- REED INSTRUMENTS Viscosity Cup, Range 146 to 848 cSt (B3300)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- ZIRCON Small Water Sensor (ZI309525)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- Industrial Scientific Lab Equipment Parts