Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 50 ppm, NH3
Mfr # 78103868
Zoro # G3231594
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 78103868
- Zoro # G3231594
- Country of Origin United States
- Category Calibration Gas
Details
Item | Calibration Gas |
Cylinder Capacity | 58 L |
Description
Calibration Gas, Cylinder Capacity 58 L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Cal Gas, O2, LEL Pentane, 103L (18109173)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- Industrial Scientific Gas Detection