Shop All Lab Equipment Parts
Industrial Scientific
Calibration Gas, 34L Cylinder Cap.
Mfr # 18106591
Zoro # G6474554
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 3 1/2 in
- Cylinder Height 14.25 in
- Max. Pressure 1,000 psi
- Cylinder Material Aluminum
- Background Gas Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106591
- Zoro # G6474554
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Max. Pressure | 1,000 psi |
Cylinder Material | Aluminum |
Background Gas | Nitrogen |
Item | Calibration Gas |
Gas Mixture | Isobutylene 100 ppm |
Calibration Certificate | NIST |
Gas Name | Isobutylene |
Cylinder Capacity | 34 L |
Product Type | Calibration Gas |
Chemical Formula | C4H8 |
Operating Pressure - Maximum | 1,000 psi |
Gas Type | Isobutylene |
Container Type | Cylinder |
CAS Number | 115-11-7 |
Outlet Connection Gender | Female |
For Use With | Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243 |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00933, Mfr. No. 03564, Mfr. No. 05866, Mfr. No. 09243, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula C4H8, CAS Number 115-11-7, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Operating Pressure - Maximum 1,000 psi
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 1 L (ES9470-Q)
- WM BARR 10.5Oz Damprid Absorber (FG01K)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- J-B WELD Plasticweld Syringe, 25Ml (50132)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- Industrial Scientific Lab Equipment Parts