Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 3-1/2 in. Cylinder Dia.
Mfr # 18109456
Zoro # G7529456
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane
- Cylinder Capacity 116 L
- Gas Mixture Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Propane (25% LEL)
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109456
- Zoro # G7529456
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 15.25 in |
Connection Size | 5/8 in-18 UNF, INT, THD |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Propane (25% LEL) |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | Included |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane |
Chemical Formula | C3H8, CO, CO2, H2S, O2 |
Outlet Connection Gender | Male |
CAS Number | 630-08-0, 74-98-6, 7782-44-7, 7783-06-4 |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18 Percent, Propane (25 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane, Outlet Connection Gender Male, Product Type Calibration Gas
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Small (GL2502)
- WESTEK Night Light Pwr Failure (NL-PWFL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Cal Gas, O2, LEL Pentane, 103L (18109173)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- Industrial Scientific Gas Detection