Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 3-1/2 in. Cylinder Dia.
Mfr # 18109234
Zoro # G7528415
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
- Cylinder Capacity 116 L
- Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL), Sulfur Dioxide 10 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109234
- Zoro # G7528415
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 15.25 in |
Connection Size | 5/8 in-18 UNF, INT, THD |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL), Sulfur Dioxide 10 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | Included |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Chemical Formula | C5H12, CO, H2S, O2, SO2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide |
Container Type | Cylinder |
CAS Number | 109-66-0, 630-08-0, 7446-09-5, 7782-44-7, 7783-06-4 |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Calibration Gas |
Outlet Connection Gender | Male |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Single Entry Electrical Plug Lockout (LP110)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- Industrial Scientific Calibration Gas