Shop All Gas Analyzers
Industrial Scientific
Calibration Gas, 103L, Hydrogen, 1020 psi
Mfr # 18102996
Zoro # G5579099
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
- Gas Mixture Hydrogen 500 ppm
- Accuracy +/-5%
- Calibration Certificate NIST
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18102996
- Zoro # G5579099
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Height | 14.25 in |
Cylinder Dia. | 3 1/2 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Mixture | Hydrogen 500 ppm |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Cylinder Material | Aluminum |
Gas Name | Hydrogen |
Max. Pressure | 1,020 psi |
Cylinder Capacity | 103 L |
Background Gas | Nitrogen |
Gas Type | Hydrogen |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,020 psi |
Chemical Formula | H2 |
Standards | ADR Compliant |
CAS Number | 1333-74-0 |
Outlet Connection Gender | Male |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Hydrogen 500 ppm, Gas Type Hydrogen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- Industrial Scientific Gas Analyzers