Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 103L Cylinder Cap.
Mfr # 18109469
Zoro # G001052326
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Methane 2.5%, Oxygen 18%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109469
- Zoro # G001052326
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Methane 2.5%, Oxygen 18% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Chemical Formula | CH4, CO, CO2, O2 |
Gas Type | Carbon Dioxide, Carbon Monoxide, Methane, Oxygen |
Outlet Connection Gender | Male |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
CAS Number | 124-38-9, 630-08-0, 74-82-8, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, O2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- IMPACT PRODUCTS Malt By Impact Three-Ply Face Mask with Ear Loops, 2000PK (MFB-3-EL-2K)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- Industrial Scientific Gas Detection