Shop All Calibration Gas
Industrial Scientific
Calibration Gas, 103L Cylinder Cap.
Mfr # 18102913
Zoro # G701052350
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 2.5%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18102913
- Zoro # G701052350
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 2.5% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Gas Type | Carbon Dioxide |
Chemical Formula | CO2 |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 124-38-9 |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Gender | Male |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Dioxide 2.5 Percent, Gas Type Carbon Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Standards ADR Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- Industrial Scientific Calibration Gas