Shop All Calibration Gas
Industrial Scientific
Cal Gas, Phosphine, 1 ppm, 58L
Mfr # 18104059
Zoro # G7528625
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Phosphine
- Cylinder Capacity 58 L
- Gas Mixture Phosphine 1 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18104059
- Zoro # G7528625
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Phosphine |
Cylinder Capacity | 58 L |
Gas Mixture | Phosphine 1 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Gas Type | Phosphine |
Chemical Formula | PH3 |
Product Type | Calibration Gas |
Outlet Connection Gender | Male |
Operating Pressure - Maximum | 500 psi |
CAS Number | 7803-51-2 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Phosphine 1 ppm, Gas Type Phosphine, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula PH3, CAS Number 7803-51-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Propane, 58L (18109177)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, O2, LEL Pentane, 552L (18109186)
- Industrial Scientific Gas Detection