Shop All Calibration Gas
Industrial Scientific
Cal Gas, H2S, O2, LEL Pentane, 650L
Mfr # 18109163
Zoro # G7529429
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 650 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 1,600 psi
- Cylinder Dia. 6 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109163
- Zoro # G7529429
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 9/10 in |
Cylinder Height | 19.9 in |
Connection Size | CGA 660 |
Cylinder Diameter | 6.9 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 650 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 1,600 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242 |
Standards | ADR Compliant |
Chemical Formula | C5H12, H2S, O2 |
Gas Type | Hydrogen Sulfide, Oxygen, Pentane |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 109-66-0, 7782-44-7, 7783-06-4 |
Outlet Connection Gender | Female |
CGA Number | CGA 330 |
Operating Pressure - Maximum | 1,600 psi |
Description
Calibration Gas, CGA Number CGA 330, Container Type Cylinder, Cylinder Capacity 650 L, Cylinder Diameter 6.9 in, Cylinder Height 19.9 in, For Use With Mfr. No. 03382, Mfr. No. 03556, Mfr. No. 05858, Mfr. No. 09242, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Hydrogen Sulfide, Oxygen, Pentane, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula C5H12, H2S, O2, CAS Number 109-66-0, 7782-44-7, 7783-06-4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- PIP Hi-Visibility Vest, 8 Pockets, Org, 7XL (302-0500-ORG/7X)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves Medium 8" L, 12PK (GLV315-M)
- SALISBURY Elec. Glove Protector, 8-1/2, Cream, PR (LPG10A/8H)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- Industrial Scientific Gas Detection