Shop All Calibration Gas
Industrial Scientific
Cal-Gas Cyl, 58L, SO2
Mfr # 1810-1220
Zoro # G7528388
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Sulfur Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 1810-1220
- Zoro # G7528388
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF threaded collar |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Chemical Formula | SO2 |
Standards | ADR Compliant |
Gas Type | Sulfur Dioxide |
CAS Number | 7446-09-5 |
Product Type | Calibration Gas |
Outlet Connection Gender | Male |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- RADIANS Safety Glasses, Gray Anti-Scratch (921)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- INDUSTRIAL SCIENTIFIC Cal Gas, O2, LEL Pentane, 103L (18109173)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- Industrial Scientific Calibration Gas