Shop All Calibration Gas
Industrial Scientific
Cal-Gas Cyl, 58L, NH3
Mfr # 18102151
Zoro # G7528869
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18102151
- Zoro # G7528869
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF threaded collar |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Standards | ADR Compliant |
Gas Type | Ammonia |
Chemical Formula | NH3 |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Outlet Connection Gender | Male |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
CAS Number | 7664-41-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M62 (465M62)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- Industrial Scientific Gas Detection