Shop All Calibration Gas
Industrial Scientific
Cal-Gas Cyl, 103L, ZeroGradeAir(20.9 per.)
Mfr # 18101584
Zoro # G7528826
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Oxygen 20.9%
- Max. Pressure 1,020 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18101584
- Zoro # G7528826
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 14 in |
Connection Size | 5/8 in-18 UNF threaded collar |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Oxygen 20.9% |
Max. Pressure | 1,020 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Oxygen |
Chemical Formula | O2 |
Standards | ADR Compliant |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,020 psi |
Container Type | Cylinder |
CAS Number | 7782-44-7 |
Outlet Connection Gender | Male |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 14 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Oxygen 20.9 Percent, Gas Type Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 2XL (6323JB-XXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25086 (A-1218-25086)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- Industrial Scientific Gas Detection