Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, NO2, O2, Methane, 650L
Mfr # 18109172
Zoro # G7529569
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen
- Cylinder Capacity 650 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5%, Nitrogen Dioxide 5 ppm, Oxygen 18%
- Max. Pressure 1,600 psi
- Cylinder Dia. 6 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18109172
- Zoro # G7529569
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 9/10 in |
Cylinder Height | 19.9 in |
Connection Size | CGA 590 |
Cylinder Diameter | 6.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen |
Cylinder Capacity | 650 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane 2.5%, Nitrogen Dioxide 5 ppm, Oxygen 18% |
Max. Pressure | 1,600 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 04158, Mfr. No. 06740, Mfr. No. 09246 |
Gas Type | Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen |
Chemical Formula | CH4, CO, NO2, O2 |
Standards | ADR Compliant |
Container Type | Cylinder |
Outlet Connection Gender | Female |
Operating Pressure - Maximum | 1,600 psi |
CAS Number | 10102-44-0, 630-08-0, 74-82-8, 7782-44-7 |
CGA Number | CGA 660 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 660, Container Type Cylinder, Cylinder Capacity 650 L, Cylinder Diameter 6.9 in, Cylinder Height 19.9 in, For Use With Mfr. No. 04158, Mfr. No. 06740, Mfr. No. 09246, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Nitrogen Dioxide 5 ppm, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen, Outlet Connection Gender Female, Product Type Calibration Gas, Chemical Formula CH4, CO, NO2, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Headgear, For Use With Full Brim Hard Hat Black (10187161)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- PIP PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (36-110PC-BK/L)
- NOVA 2000 Inner Bib (NV2012)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Propane, 58L (18109177)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, LEL Pentane, 34L (18109190)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 58L (18109156)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- Industrial Scientific Calibration Gas