Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, NO2, O2, LEL Pentane, 58L
Mfr # 18109178
Zoro # G7525378
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109178
- Zoro # G7525378
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Type | Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane |
Standards | ADR Compliant |
Chemical Formula | C5H12, CO, NO2, O2 |
Outlet Connection Type | UNF |
Outlet Connection Gender | Male |
Container Type | Cylinder |
CAS Number | 10102-44-0, 109-66-0, 630-08-0, 7782-44-7 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Nitrogen Dioxide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, NO2, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens (11873-00000-20)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803ESIN/10)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- Industrial Scientific Calibration Gas