Shop All Gas Detection Accessories
Industrial Scientific
Cal Gas, CO, H2S, O2, LEL Pentane, 58L
Mfr # 18109155
Zoro # G7529648
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Gas Nitrogen
- Standards ADR Compliant
- Calibration Certificate NIST
- Cylinder Material Aluminum Alloy
- Chemical Formula C5H12, CO, H2S, O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109155
- Zoro # G7529648
- UPC # N
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | 5/8 in-18 UNF |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Background Gas | Nitrogen |
Standards | ADR Compliant |
Calibration Certificate | NIST |
Cylinder Material | Aluminum Alloy |
Chemical Formula | C5H12, CO, H2S, O2 |
Accuracy | +/-5% |
Item | Calibration Gas |
For Use With | Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244 |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Max. Pressure | 500 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18%, Pentane (25% LEL) |
Cylinder Capacity | 58 L |
Outlet Connection Gender | Male |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | UNF |
CAS Number | 109-66-0, 630-08-0, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- VISWERX Hi-Vis Reversible Fleece Lined Vest-ANSI CL2 LG (127-22053)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- Industrial Scientific Gas Detection Accessories