Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, H2S, O2, LEL Methane, 11L
Mfr # 18105825
Zoro # G7529018
product price: $45.05
/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 11 L
- Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15%
- Max. Pressure 155 psi
- Cylinder Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18105825
- Zoro # G7529018
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 3/4 in |
Cylinder Height | 11 in |
Cylinder Diameter | 2.75 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 11 L |
Gas Mixture | Carbon Monoxide 200 ppm, Hydrogen Sulfide 75 ppm, Methane (25% LEL), Oxygen 15% |
Max. Pressure | 155 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 00050-1, Mfr. No. 00050-2, Mfr. No. 00050-3, Mfr. No. 00050-4, Mfr. No. 00060-1, Mfr. No. 00060-2, Mfr. No. 00060-3, Mfr. No. 00060-4, Mfr. No. 00060-5, Mfr. No. 00060-7, Mfr. No. 00060-9, Mfr. No. 6514872-K02300, Mfr. No. 6514872-K10300, Mfr. No. 6514872-K12300, Mfr. No. MX4-K02311, Mfr. No. MX4-K02321, Mfr. No. MX4-K10311, Mfr. No. MX4-K10321, Mfr. No. MX4-K12311, Mfr. No. MX4-K12321, Mfr. No. MX6-K0030101, Mfr. No. MX6-K0030301, Mfr. No. MX6-K0230101, Mfr. No. MX6-K0230301, Mfr. No. MX6-K1030101, Mfr. No. MX6-K1030301, Mfr. No. MX6-K103Q211, Mfr. No. MX6-K1230101, Mfr. No. MX6-K1230111, Mfr. No. MX6-K1230301, Mfr. No. MX6-K123R211, Mfr. No. MX6KIT-K1230111, Mfr. No. MX6KIT-K1230211, Mfr. No. MX6KIT-K123R211, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101 |
Chemical Formula | CH4, CO, H2S, O2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 155 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 11 L, Cylinder Diameter 2.75 in, Cylinder Height 11 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- ERB SAFETY 221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR (22517)
- FIRST ALERT 2 Pack 10 year Battery-Powered Photoelectric Smoke Detector (1046736)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 650L (18109160)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- Industrial Scientific Calibration Gas