Shop All Calibration Gas
Industrial Scientific
Cal Gas, CO, CO2, O2, LEL Pentane, 552L
Mfr # 18109186
Zoro # G7530804
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane
- Cylinder Capacity 552 L
- Gas Mixture Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL)
- Max. Pressure 2,200 psi
- Cylinder Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18109186
- Zoro # G7530804
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 1/2 in |
Cylinder Height | 20.75 in |
Connection Size | CGA 330 |
Cylinder Diameter | 4.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane |
Cylinder Capacity | 552 L |
Gas Mixture | Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL) |
Max. Pressure | 2,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241 |
Gas Type | Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane |
Chemical Formula | C5H12, CO, CO2, O2 |
Outlet Connection Gender | Male |
Product Type | Calibration Gas |
CGA Number | CGA 590 |
Operating Pressure - Maximum | 2,200 psi |
CAS Number | 109-66-0, 124-38-9, 630-08-0, 7782-44-7 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 20.75 in, For Use With Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL), Gas Type Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula C5H12, CO, CO2, O2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (TLF48100)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- Industrial Scientific Gas Detection