Shop All Combustible Gas Detectors
Industrial Scientific
Battery Charger, 12VDC
Mfr # 18108653
Zoro # G6624222
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- For Use With Mfr. No. 18107664-060, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
- Features Single-Unit Truck Mount Charger
- Product Type Vehicle Battery Charger
- For Battery Chemistry Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18108653
- Zoro # G6624222
- Country of Origin Malaysia
- Category Combustible Gas Detectors
Details
Item | Vehicle Battery Charger |
Input Voltage | 12V DC |
For Use With | Mfr. No. 18107664-060, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101 |
Features | Single-Unit Truck Mount Charger |
Product Type | Vehicle Battery Charger |
For Battery Chemistry | Lithium Ion |
Series | Ventis MX4, Ventis Pro21 |
For Number of Units | 1 |
Battery Chemistry | Lithium Ion |
Description
Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Single-Unit Truck Mount Charger, Series Ventis MX4, Ventis Pro21, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Mfr. No. 18107664-060, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS 312FC-NIST Magnetic Surface Thermometer, 0 to 250 deg F (312FC-NIST)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- Industrial Scientific Combustible Gas Detectors