Shop All Combustible Gas Detectors
Industrial Scientific
Battery Charger, 12VDC
Mfr # 18108652
Zoro # G8541206
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18108631-10, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
- Input Voltage 12V DC
- Features Single-Unit Truck Mount Charger
- Product Type Vehicle Battery Charger
- Series Ventis MX4, Ventis Pro20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Scientific
- MFR # 18108652
- Zoro # G8541206
- Country of Origin Malaysia
- Category Combustible Gas Detectors
Details
Item | Vehicle Battery Charger |
For Use With | Mfr. No. 18108631-10, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101 |
Input Voltage | 12V DC |
Features | Single-Unit Truck Mount Charger |
Product Type | Vehicle Battery Charger |
Series | Ventis MX4, Ventis Pro20 |
For Number of Units | 1 |
Battery Chemistry | Lithium Ion |
For Battery Chemistry | Lithium Ion |
Description
Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Single-Unit Truck Mount Charger, Series Ventis MX4, Ventis Pro20, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Mfr. No. 18108631-10, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- FLUKE Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V (3521976)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- Industrial Scientific Combustible Gas Detectors