Shop All Gas Detection Accessories
Industrial Scientific
Battery Charger, 12VDC
Mfr # 18106971
Zoro # G7583055
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MX6
- Length 8 in
- Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Height 5 in
- Input Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 18106971
- Zoro # G7583055
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 8 in |
Height | 5 in |
Width | 8 in |
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 5 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. MX6 |
Temp. Range | -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) |
Input Voltage | 12V DC |
Includes | Cradle, Power Supply |
Features | Desktop Battery Charger |
Series | MX6 iBrid |
Description
Battery Charger, Product Type Battery Charger, Features Desktop Battery Charger, Series MX6 iBrid, For Use With Mfr. No. MX6, Includes Cradle, Power Supply, Operating Voltage 12V DC, Overall Height 5 in, Overall Length 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109206-10)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- INDUSTRIAL SCIENTIFIC Gas Regulator Manifold, 5-Port, Clamp-On (18105924)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- MSA SAFETY Label, 4 Lx 4 Wx 4 H In. (10126138)
- Industrial Scientific Gas Detection Accessories