Shop All Gas Detection Accessories
Industrial Scientific
Alarm Amp for Mfr. No. TX1
Mfr # 17154915-0
Zoro # G6566077
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator No
- Length 4 in
- For Use With Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5
- Depth 3/4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Scientific
- MFR # 17154915-0
- Zoro # G6566077
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 4 in |
Depth | 3/4 in |
Height | 4 in |
Width | 2 1/2 in |
Diameter | 1 in |
Overall Length | 4 in |
Outside Diameter | 1 in |
Overall Width | 2.5 in |
Overall Depth | 0.75 in |
Overall Height | 4 in |
Details
Status Indicator | No |
For Use With | Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5 |
Item | Alarm |
Power Source | Manual/Non-Powered |
Color | Black |
Series | Tango(R) TX1 |
Description
Alarm, Product Type Alarm, Series Tango(R) TX1, Color Black, Outside Diameter 1 in, Overall Depth 0.75 in, For Use With Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5, Overall Height 4 in, Overall Length 4 in, Overall Width 2.5 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108813)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- Industrial Scientific Gas Detection Accessories