Shop All Reference Books
Industrial Press
Machining Textbook, Secrets of 5-Axis Machining, English, Paperback, Publisher: Industrial Press
Mfr # 9780831133757
Zoro # G0123971
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 7 9/10 in
- Depth 2/5 in
- Subject Matter Machine and Operational
- Height 9 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Press
- MFR # 9780831133757
- Zoro # G0123971
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 7 9/10 in |
Depth | 2/5 in |
Height | 9 4/5 in |
Details
Item | Textbook |
Language | English |
Subject Matter | Machine and Operational |
Book Type | Machining |
Book Format | Paperback |
Book Title | Secrets of 5-Axis Machining |
Publisher | Industrial Press |
Book Edition | 1st. |
ISBN-10 | 0831133757 |
Number of Pages | 184 |
Book Description | Contains full-color illustrations and CD-ROM. Up to now, the best way to get information on 5-axis machining has been by talking to experienced peers in the industry, in hopes that they will share what they learned. This unbiased, no-nonsense, to-the-point overview of the 5-axis manufacturing industry presents information that was gathered during 30 years of hands-on experience in the manufacturing industry, bridging countries and continents, multiple languages both human and G-Code. |
Includes | CD-Rom |
ISBN-13 | 9780831133757 |
Publication Date | 10/21/2008 |
Description
Textbook, Secrets of 5-Axis Machining, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 10/21/2008, ISBN-10 0831133757, ISBN-13 9780831133757, Language English, Number of Pages 184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- INDUSTRIAL PRESS Machining Textbook, Machine Shop Practice, Vol 1, English, Hardcover, Publisher: Industrial Press (9780831111267)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- INDUSTRIAL PRESS Machining Reference Book, Machine Designers Reference, English, Hardcover (9780831134327)
- INDUSTRIAL PRESS Other Textbook, Metalworking: Doing It Better, English, Paperback, Publisher: Industrial Press (9780831134761)
- INDUSTRIAL PRESS Machining Reference Book, Toolbox, English, Hardcover, Publisher: Industrial Press (9780831137311)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- Industrial Press Reference Books