Shop All Reference Books
This Product is Discontinued
Industrial Press
Engineering and Architecture Textbook, Maintenance and Reliability Best Practices, English (Discontinued)
Mfr # 9780831134341
Zoro # G0124035
This Product is Discontinued
Key Features
- Language English
- Width 6 1/2 in
- Depth 1 in
- Subject Matter Maintenance
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Press
- MFR # 9780831134341
- Zoro # G0124035
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 6 1/2 in |
Depth | 1 in |
Height | 9 1/2 in |
Details
Language | English |
Item | Textbook |
Subject Matter | Maintenance |
Book Type | Engineering and Architecture |
Book Format | Hardcover |
Book Title | Maintenance and Reliability Best Practices |
Publisher | Industrial Press |
Publication Date | 08/17/2012 |
Number of Pages | 496 |
ISBN-13 | 9780831134341 |
ISBN-10 | 0831134341 |
Book Edition | 2nd. |
Book Description | The first edition of this award-winning book immediately became one of the most widely read texts by maintenance, reliability, operations, and safety professionals. It is also being used at many colleges and universities throughout the world. It has become a standard reference for anyone preparing for maintenance and reliability professional exams. |
Description
Textbook, Maintenance and Reliability Best Practices, Hardcover, Publisher Industrial Press, Book Edition 2nd., Publication Date 08/17/2012, ISBN-10 0831134341, ISBN-13 9780831134341, Language English, Number of Pages 496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.