Shop All Reference Books
Industrial Press
Engineering and Architecture Textbook, Benchmarking Best Practices, 3rd Ed, English, Hardcover
Mfr # 9780831135034
Zoro # G0124315
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 6 1/2 in
- Depth 1 in
- Subject Matter Maintenance, Reliability and Asset Management
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Press
- MFR # 9780831135034
- Zoro # G0124315
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 6 1/2 in |
Depth | 1 in |
Height | 9 1/2 in |
Details
Item | Textbook |
Language | English |
Subject Matter | Maintenance, Reliability and Asset Management |
Book Type | Engineering and Architecture |
Book Format | Hardcover |
Book Title | Benchmarking Best Practices, 3rd Ed |
Publisher | Industrial Press |
Book Description | Updated to account for ISO 55000, Benchmarking Best Practices for Maintenance, Reliability and Asset Management, Third Edition, now includes an overview of this seminal and long awaited standard and identifies the specific points where ISO 55000 will impact maintenance and reliability. New graphics to enhance the text s main points have been added throughout. |
Book Edition | 3rd. |
Publication Date | 08/28/2014 |
Number of Pages | 300 |
ISBN-10 | 0831135034 |
ISBN-13 | 9780831135034 |
Description
Textbook, Benchmarking Best Practices, 3rd Ed, Hardcover, Publisher Industrial Press, Book Edition 3rd., Publication Date 08/28/2014, ISBN-10 0831135034, ISBN-13 9780831135034, Language English, Number of Pages 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- CARDINAL 3" View D-Ring Binder, Black (17601)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- INDUSTRIAL PRESS Engineering and Architecture Repair Manual, Complete Guide to Preventive and Predictive Maintenance (9780831134419)
- INDUSTRIAL PRESS Machining Reference Book, Toolbox, English, Hardcover, Publisher: Industrial Press (9780831137311)
- INDUSTRIAL PRESS Other Textbook, Metalworking: Doing It Better, English, Paperback, Publisher: Industrial Press (9780831134761)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- INDUSTRIAL PRESS Machining Textbook, Machine Shop Practice, Vol 1, English, Hardcover, Publisher: Industrial Press (9780831111267)
- Industrial Press Reference Books