Shop All Below the Hook Lifting Magnets
Industrial Magnetics
MAG-MATE On/Off Utility Lift Magnet 50 Lbs. Capacity
Mfr # MCLVB01
Zoro # G208829189
Free Shipping & Returns
$540.99
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
- Brand Industrial Magnetics
- MFR # MCLVB01
- Zoro # G208829189
- UPC # 682241242502
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Description
Mag-mate mclvb01 on/off utility lift magnet 50 lbs. Capacity stop bending over to lift and remove steel items such as cast iron utility and valve box covers or steel parts in your shop. reduce finger and toe injuries with this lightweight deep reach switchable permanent magnetic lifter. this locking on/off switchable permanent magnetic lifter moves steel quickly and easily while eliminating the need to bend over, reducing back injuries. features: on/off powerful permanent rare earth magnet lift and move steel pieces or scrap without bending over reduce finger and toe injuries lifting capacity: 50 lb overal length: 28.5 product weight: 5.5 lb. magnet size: 3l x 2-1/2w x 2-3/4h 2 poles
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
- WESCO Drum Truck, 40BT Series (240081)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- PYLE 1830Mm Wheel Stop (PCRSTP14)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- ERIEZ SafeHold Permanent Lift Magnet XPL-35/27 (XPL-35/27)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL (BL1000)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- ERIEZ Lifting Magnet, 1500 lb. Cap, 10-23/32" L (RPL-15)
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- Industrial Magnetics Below the Hook Lifting Magnets