Shop All Below the Hook Lifting Magnets
Industrial Magnetics
MAG-MATE BasicLift Lifting Magnet 1500 Lbs. Capacity
Mfr # BL1500
Zoro # G008827576
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Magnetics
- MFR # BL1500
- Zoro # G008827576
- UPC # 682241236006
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Description
Mag-mate basiclift bl1500 lifting magnet 1500 lbs. Capacity the basiclift is a powerful, no frills permanent ceramic lift magnet perfect for basic flat steel lifting, angle iron, square tubes, etc. featuring a lightweight and durable stainless steel design, the basiclift has a full width cam to release the magnet from the steel surface and a tall lift lug for easy use with crane hooks and slings. this lift offers a good value for your dollar with strong lifting capacity and basic lifting features. Features: permanent ceramic magnet durable stainless steel casing large lift lug full width cam release lightweight design heat resistant up to 300f 148c 2:1 design factor usa made magnet size: 10inl x 3inw x 1-5/8inh 12 poles
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bolt On Truck Mounted Strap Winch (SW-4-PSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- LISLE GRIPPER TRACTOR SWIVEL 5" (LI57060)
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- MAG-MATE Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW (MC0154)
- MAG-MATE PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL (PNL5000)
- ERIEZ Lifting Magnet, 250 lb. Cap, 4-3/4" L (RPL-2)
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- Industrial Magnetics Below the Hook Lifting Devices