Shop All Below the Hook Lifting Magnets
Industrial Magnetics
MAG-MATE BasicLift Lifting Magnet 1000 Lbs. Capacity
Mfr # BL1000
Zoro # G708827586
product price: $761.99
/ea
Free Shipping & Returns
$761.99
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
- Brand Industrial Magnetics
- MFR # BL1000
- Zoro # G708827586
- UPC # 682241236105
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Description
Mag-mate basiclift bl1000 lifting magnet 1000 lbs. Capacity the basiclift is a powerful, no frills permanent ceramic lift magnet perfect for basic flat steel lifting, angle iron, square tubes, etc. featuring a lightweight and durable stainless steel design, the basiclift has a full width cam to release the magnet from the steel surface and a tall lift lug for easy use with crane hooks and slings. this lift offers a good value for your dollar with strong lifting capacity and basic lifting features. Features: permanent ceramic magnet durable stainless steel casing large lift lug full width cam release lightweight design heat resistant up to 300f 148c 2:1 design factor usa made magnet size: 6-1/2inl x 3inw x 1-5/8inh 8 poles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ZORO SELECT Rgd Plat Castr, Polyurthane, 8 in., 900 lb. (1ULF8)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- MAG-MATE Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW (MC0154)
- Industrial Magnetics Below the Hook Lifting Devices