Shop All Rotary Screw Air Compressors
Industrial Gold
7.5hp, 3Phs, 208-230V, Enclsd RtryScrw Comp., 28CFM@150PSI, R73ENC3-CRD
Mfr # R73ENC3-CRD
Zoro # G3429005
product price: $7,562.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Gold
- MFR # R73ENC3-CRD
- Zoro # G3429005
- UPC # 640117677148
- Country of Origin United States
- Category Rotary Screw Air Compressors
Description
7.5hp, 3 Phase, 208-230V, Enclosed Rotary Screw Compressor, 28CFM@150PSI, 80 Gallon Horizontal ASME/CRN 200PSI air tank with automatic tank drain, refrigerated air dryer with auto drain, Air/Oil Cooler, EZ Service Enclosure System, 900lbs shipping weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- INDUSTRIAL GOLD 10hp, 3 Phase, 208-230V, Enclsd Rtry Screw Compressor, 40CFM@150PSI (R103ENC3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 175 PSI Air Compressor (AS-15753BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- Industrial Gold Rotary Screw Air Compressors