Shop All Marking Chalk and Refills
Industrial Choice
Marking Paint, 20 oz, Caution Yellow
Mfr # 203033
Zoro # G4730095
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 oz.
- Exposure Conditions 40 Degrees to 90 Degrees F
- Coverage 600 to 700 Linear ft
- Dry Time Less than 5 min.
- Application Temperature 25 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # 203033
- Zoro # G4730095
- UPC # 20066112714
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
The Industrial Choice 203033 Inverted Marking Paint is the ideal product for marking and striping. It provides a bright, highly visible color that can be seen from a distance. The inverted marking paint is designed to dry in 5 minutes. Its 600 to 700 linear ft coverage means you won't have to keep going back and forth between coats. This yellow inverted marking paint has an exposure time of mild to moderate conditions, making it perfect for use on most surfaces. The 17 oz size of this inverted marking paint makes it easy to carry around without spilling or dripping all over the place. Get yourself the Industrial Choice 203033 Inverted Marking Paint today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA2)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- INDUSTRIAL CHOICE Inverted Marking Paint, 20oz, Safety Green (1834838)
- THE BRUSH MAN 5 Lb Orange Fluorescent Ultra-Fine Std Chalk Refill, 4PK (CHALK 105GO)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- IRWIN Chalk, 5 lb WHITE MARKING CHALK (65104)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- LORELL Anti Dust Chalk - White (CYO501402)
- BON TOOL Bon 14-432 Chalk, Orange 5 Lb (14-432)
- Industrial Choice Marking Chalk and Refills