Shop All Marking Chalk and Refills
Industrial Choice
Inverted Marking Paint, 20oz, Safety Green
Mfr # 1834838
Zoro # G4729946
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 oz.
- Dry Time Less than 5 min.
- Standards MIR Compliant
- For Use With Marking Guns, Marking Wand
- Paint and Primer Sub Category Inverted Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # 1834838
- Zoro # G4729946
- UPC # 20066183486
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
This Industrial Choice 17 oz Inverted Marking Paint is perfect for marking work areas and other industrial applications. It can be used to mark pipes, machinery, equipment, tools and more. The inverted marking paint has a safety green color. The 600 to 700 linear ft coverage ensures that you will have enough paint to complete the job at hand. This aerosol product is designed for mild to moderate exposure conditions and has a dry time of 5 min and a dry time tack free of 5 min. It has a net weight of 17 oz and line striping capabilities. This Industrial Choice 17 oz Inverted Marking Paint is an ideal tool for industrial application jobs where visibility is important.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/64 in. Round Die SA , 5/64-1/8THK (76574)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- WESTWARD Die, 3/4 In (6XZ86)
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- INDUSTRIAL CHOICE Marking Paint, 20 oz, Caution Yellow (203033)
- LORELL Anti Dust Chalk - White (CYO501402)
- BON TOOL Bon 84-887 Chalk Box Tajima, 1Mm Thick Line (84-887)
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- IRWIN 8 oz. - Green Chalk, Hi-Vis (64907)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- Industrial Choice Marking Tools