Shop All Striping & Marking Paint
Industrial Choice
Inverted Marking Paint, 17 oz., Safety Purple, Water -Based
Mfr # 1868838
Zoro # G1955102
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Purples
- Color Safety Purple
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # 1868838
- Zoro # G1955102
- UPC # 20066186883
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Inverted Marking Paint, Water Base Type, Line Striping Aerosol Yes, Safety Purple, Size 17 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Coverage 600 to 700 Linear ft/1 in Strip, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 25 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Marking Pistols, Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Intake Seat 1-1/4in - UMax1595, GMax5900 - Replacement for Graco 196866 (58-2712)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- KLEAN-STRIP Xylene Solvent 1 gal (GXY24)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248290)
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Royal Blue, Water -Based (318193)
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Scarlet Red, Water -Based (318192)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based (K00830908)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, White, Solvent -Based (1691838V)
- INSL-X BY BENJAMIN MOORE Benjamin Moore Insl-X Red Traffic Zone Marking Paint 1 gal (TP2202099-01)
- NELSON PAINT Tree Marking Paint, 1 qt., Orange, Solvent -Based (23 31 QT ORANGE)
- INSL-X BY BENJAMIN MOORE Insl-X Black Traffic Zone Marking Paint 1 gal (TP2220099-01)
- Industrial Choice Striping & Marking Paint