Shop All Multi-purpose Air Hoses
Industrial Choice
5/8 x 500 Ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER5/8-200RD-500reel-1pc
Zoro # G510992779
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Inside Dia. 5/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER5/8-200RD-500reel-1pc
- Zoro # G510992779
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft |
Inside Dia. | 5/8 in |
Outside Dia. | 0.975 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Red |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- ZEELINE 120 lbs Filler Pump with Follower Plate for Open Drum (327)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM24-D6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 25 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-25)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- Industrial Choice Multi-purpose Air Hoses