Shop All Multi-purpose Air Hoses
Industrial Choice
5/8 x 450 Ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Black
Mfr # ICH-ER5/8-300BK-450reel-1pc
Zoro # G910992782
product price: $801.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 450 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 0.975 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER5/8-300BK-450reel-1pc
- Zoro # G910992782
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 450 ft |
Outside Dia. | 0.975 in |
Inside Dia. | 5/8 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Working Pressure (PSI) | 300 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- FESTO Push-In Fitting QS-G3/4-22 (QS-G3/4-22)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FOR-GP (GPFF2406-04-04-04FB)
- JONES STEPHENS Air Pump, Heavy Duty (P10001)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- ABBOTT RUBBER Hose Y Mixer 3/4 in.Fitting (WA6107901)
- Industrial Choice Multi-purpose Air Hoses