Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
Mfr # ICH-ER3/8-300RD-75
Zoro # G610992686
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Outside Dia. 0.69 in
- Inside Dia. 3/8 in
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER3/8-300RD-75
- Zoro # G610992686
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Outside Dia. | 0.69 in |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 300 |
Color | Red |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1/4 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x100-200)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- Industrial Choice Multi-purpose Air Hoses