Shop All Multi-purpose Air Hoses
Industrial Choice
3/8 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/8MPT to 3/8MPT Red
Mfr # RR3/8x75-300SC-6MP-6MP
Zoro # G110992759
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 75 ft
- Material EPDM Rubber
- Color Red
- Swivel No Swivel
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR3/8x75-300SC-6MP-6MP
- Zoro # G110992759
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 75 ft |
Inside Dia. | 3/8 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | No Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- LUBESITE Chain Oiler, Cam Lock, Flat Brush, 4 oz. (FB-4 CAM)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- VELVAC 15' Rubber Air Line Hose Assy, Red (140136)
- Industrial Choice Air Hoses